Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Combination Wrench, 16MM

  • Mfr # DWMT72304OSP

  • Zoro # G314840801


product price: $16.89
/ea
Sold in multiples of 4 for $67.56

Key Features

Finish
Full Polish Chrome
Head Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWMT72304OSP
Zoro #
G314840801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.5 in
Head Size
16 mm

Details

Finish
Full Polish Chrome

Description

Ratcheting Combination Wrench, 16MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.