Zoro Homepage

Ratcheting Combination Wrench, 18MM

  • Mfr # DWMT72306OSP

  • Zoro # G714840821


product price: $19.45
/ea
Sold in multiples of 4 for $77.80

Key Features

Material
Metal
Finish
Silver
Head Size
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT72306OSP
Zoro #
G714840821
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.7 in
Head Size
18 mm

Details

Material
Metal
Finish
Silver

Description

Ratcheting Combination Wrench, 18MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.