Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Combination Wrench 8PC Set

  • Mfr # DWMT74733

  • Zoro # G114840803


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Head Offset Angle
15 degree
Number of Points
12
Material
Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWMT74733
Zoro #
G114840803
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Finish
Full Polish Chrome
Head Offset Angle
15 degree
Number of Points
12
Material
Steel
Measurement Type
SAE
Number of Pieces
8

Description

Ratcheting Combination Wrench 8PC Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.