Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchets, DCF500B

  • Mfr # DCF500B

  • Zoro # G112845206


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Overall Length
13 in
Free Speed
450 RPM
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF500B
Zoro #
G112845206
UPC #
885911738255
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in, 3/8 in
Overall Length
13 in

Details

Item
Ratchet
Free Speed
450 RPM
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Includes
(2) 1/4 in Square Drive, (3) 3/8 in Square Drive, (4) 1/4 in Quick Change Hex, DCF500 Ratchet
Fastening Torque
50 ft-lb
Case Included
No
Brushless Motor
Yes
Tool Weight
1.95 lb
Power Source
Cordless
Voltage
12 V DC
Features
Brighten your Workspace with the Integrated Led Light and Prevent Accidental Tool Activation Using the Tool's Trigger Lock
Charger Included
No
Retainer Type
Ball Detent
Battery Series
12V MAX*
Battery Model No.
DCB124G
Torque - Maximum
50 ft-lb
Motor Type
Brushless
Number of Chargers Included
0
Includes Battery
Tool Only
Tool Series
12V MAX*
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Battery Platform
12V MAX*
Drive Shape
Square
No Load Speed
450 RPM

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 50 ft-lb, Free Speed 450 RPM, Drive Size 1/4 in, 3/8 in, Head Width Not Applicable, Retainer Type Ball Detent, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Model No. DCB124G, Battery Series 12V MAX*, Charger Included No, Case Included No, Overall Length 13 in, Tool Brand DEWALT(R), Tool Weight 1.95 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.