Zoro Homepage

Ratchets, DCF513GE1

  • Mfr # DCF513GE1

  • Zoro # G212845212


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Overall Length
16 13/16 in
Includes
Charger, DCBP034G DEWALT POWERSTACK(TM) Oil Resistant Compact Battery, DCF513 - 3/8 in Ratchet, Kit Bag
Charger Included
Yes
Retainer Type
Ball Detent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF513GE1
Zoro #
G212845212
UPC #
885911791212
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
16 13/16 in

Details

Item
Ratchet
Includes
Charger, DCBP034G DEWALT POWERSTACK(TM) Oil Resistant Compact Battery, DCF513 - 3/8 in Ratchet, Kit Bag
Charger Included
Yes
Retainer Type
Ball Detent
Battery Capacity
(1) 1.7 Ah
Case Included
Yes
Voltage
20 V DC
Power Source
Cordless
Battery Model No.
DCBP034G
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Fastening Torque
70 ft-lb
Features
Compact Design and Low Profile Head Allow Accessibility in Tight Spaces
Brushless Motor
Yes
Free Speed
250 RPM
Battery Series
20V MAX*
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB1102
Tool Series
20V MAX* ATOMIC(TM)
Number of Chargers Included
1
Torque - Maximum
70 ft-lb
Includes Battery
Battery Included
Includes Case
Case Included
Battery Platform
20V MAX*
No Load Speed
250 RPM
Battery Type
Pouch
Motor Type
Brushless
Battery Manufacturing Model Number
DCBP034G

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 20 V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 3/8 in, Head Width Not Applicable, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity (1) 1.7 Ah, Battery Model No. DCBP034G, Battery Series 20V MAX*, Charger Included Yes, Case Included Yes, Overall Length 16 13/16 in, Tool Brand DEWALT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.