Shop DEWALT

Reinforcer RX(TM) Reader Safety Glasses, Black Wraparound Frame, 3.0 Diopter, Clear Lens, Universal

  • Mfr # DPG59-130D

  • Zoro # G9075026


product price:  $10.49
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Reinforcer RX(TM)
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG59-130D
Zoro #
G9075026
UPC #
674326281896
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
3.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Reinforcer RX(TM)
Frame Color
Black
UV Protection
99.9%
Standards
ANSI Z87.1+
Frame Material
Nylon
Includes
Protective Sleeve
Eyewear Venting
Non-Vented
Foam Lined
No Foam Lining
Lens Material
Polycarbonate
Diopter
3
X-Ray Detectable
No
Gender
Unisex
Polarized Lens
No
Photochromatic Lens
No
Includes Anti-Static Lens Coating
No
Metal Detectable
No
Diopter Location
Bottom
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
No
Includes Padded Arms
Yes
For Small Heads Designation
Not Rated for Small Heads
Arm Color
Black
Lens Function
Bifocal
Includes No Lens Coatings
No
Arm Tip Type
Non-Adjustable
Includes Brow Lining
No
Includes Padded Nose Piece
Yes
Frame Type
Half-Frame
ANSI Dust/Splash Rating
Not Rated
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Padding Location
Temples, Nose Bridge

Description

Reader Safety Glasses, Series Reinforcer RX(TM), Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Protective Sleeve, Standards ANSI Z87.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.