Zoro Homepage

Rechargeable Power Bank

  • Mfr # 131 1328 DW2

  • Zoro # G116522400


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Safety Features
Overload Protection; Short Circuit Protection; Overvoltage Protection;
Weight
15.5 oz
Output Connection Type
Type C, USB-A
Battery Chemistry
Not Battery Powered
Max. Operating Temp.
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 1328 DW2
Zoro #
G116522400
UPC #
826341051248
Country of Origin
China

Dimensions

Width
3.74 in
Height
4.724 in
Depth
1.34 in

Details

Safety Features
Overload Protection; Short Circuit Protection; Overvoltage Protection;
Weight
15.5 oz
Output Connection Type
Type C, USB-A
Battery Chemistry
Not Battery Powered
Max. Operating Temp.
104 Degrees F
For Use With
Laptops, small appliances, Smartphone, Tablet
Standards
ETL, CEC, FCC, RoHS compliant
Item
Rechargeable Power Bank
Features
100W, 4 devics imultaneous charging, Efficient PPS charging, Overload Protection, Overvoltage Protection, Rugged design for Jobsite use, Short Circuit Protection
Water Resistant
No
Number of Output Connectors
4
Min. Operating Temp.
32 Degrees F
Input Connector
6ft AC power cord
Color
Black, yellow
Application
Laptops, small appliances, Smartphone, Tablet

Description

Rechargeable Power Bank, Output Connection Type Type C, USB-A, For Use With Laptops, small appliances, Smartphone, Tablet, Capacity - Batteries Not Applicable, Number of Output Connectors 4, Recharge Time Not Applicable, Height 4.724 in, Width 3.74 in, Depth 1.34 in, Weight 15.5 oz, Safety Features Overload Protection; Short Circuit Protection; Overvoltage Protection;, Application Laptops, small appliances, Smartphone, Tablet, Battery Chemistry Not Battery Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.