Recip Saw TC 60V (Kit) /Bonus Battery
- Mfr # DCS301X1/DCB609
- Zoro # G224934294
product price:Â
$
1,034.99
/ea
Free Shipping & Returns
Key Features
Stroke Rate - Maximum
3,000
Stroke Length
1 1/8 in
Battery Chemistry
Li-Ion
Tool Series
FLEXVOLT(R)
Includes Pivoting Head
Pivoting Head Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS301X1/DCB609
- Zoro #
- G224934294
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Reciprocating Saw Kit
- Stroke Rate - Maximum
- 3,000
- Battery Chemistry
- Li-Ion
- Tool Series
- FLEXVOLT(R)
- Includes Pivoting Head
- Pivoting Head Not Included
- Number of Chargers Included
- 1
- Battery Manufacturing Model Number
- DCB609
- Includes
- Tool, (2) Batteries, Charger, (1) Blade
- Handle Type
- D-Handle
- Battery Capacity
- 9.0 AH
- Number of Batteries Included
- 2
- Power Source
- Cordless
- Voltage
- 60 V
- Includes Adjustable Shoe
- Shoe Adjustable
- Battery Platform
- FLEXVOLT(R)
- Tool Style
- Full-Size
- Includes Battery
- Battery Included
- Motor Type
- Brushless
- 7 Combo Product Type
- 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery
- Battery Series
- FLEXVOLT(R)
- 7 Combo Manufacturing Model Number
- DCB609
- Includes Case
- Case Not Included
- Charger Manufacturing Model Number
- DCB1106
Dimensions
- Stroke Length
- 1 1/8 in
Description
Reciprocating Saw Kit, Cordless, Tool Style Full-Size, Stroke Length 1 1/8 in, Stroke Type Straight, Wireless Tool Tracking No, Voltage 60 V, Battery Series FLEXVOLT(R), Number of Batteries Included 2, Battery Capacity 9.0 AH, Includes Tool, (2) Batteries, Charger, (1) Blade, Handle Type D-Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.