Reciprocating Saw, 1.125 in L, 120 V AC

  • Mfr # DWE305/20578818R/20578818R

  • Zoro # G005687326


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,900 stroke/min
Features
4-Position Blade Clamp, Cage Shoe, Soft Grip Handle, Variable Speed Trigger
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE305/20578818R/20578818R
Zoro #
G005687326
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Tool Length
17 1/2 in
Cord Length
6 ft
Overall Length
17 1/2 in

Details

Item
Reciprocating Saw
Voltage
120 V AC
Max. Strokes per Minute
2,900 stroke/min
Features
4-Position Blade Clamp, Cage Shoe, Soft Grip Handle, Variable Speed Trigger
Adjustable Shoe
No
Power Source
Corded
Stroke Type
Straight
Tool Weight
7.2 lb
Application
General Purpose
Current
12 A
Shoe Material
Magnesium
Vibration Reduction
No
Variable Speed
Yes
Pivoting Head
Yes
Case Included
No
Tool Style
Full-Size
Keyless Blade Clamp
Yes
Includes Adjustable Shoe
Shoe Not Adjustable
Includes Keyless Blade Clamp
Keyless Blade Included
7 Combo Manufacturing Model Number
20578818R
7 Combo Product Type
(5) Bi-Metal Recip Blades
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Included
Stroke Rate - Maximum
2,900 stroke/min
Includes Vibration Reduction
Vibration Reduction Not Included
Includes Case
Case Not Included

Description

Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Magnesium, Current 12 A, Stroke Length 1 1/8 in, Stroke Type Straight, Max. Strokes per Minute 2,900 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 1/2 in, Tool Weight 7.2 lb, Voltage 120 V AC, Cord Length 6 ft, Case Included No, Features 4-Position Blade Clamp, Cage Shoe, Soft Grip Handle, Variable Speed Trigger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.