Zoro Homepage

Reciprocating Saw 20V, Cordless, Compac

  • Mfr # DCS369B/DCBP034-2

  • Zoro # G514603794


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
2,800
Features
37% Lighter Than The DCS367 Reciprocating Saw (Tool Only), LED To Help Illuminate Dark Work Spaces, Tool-Free Blade
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS369B/DCBP034-2
Zoro #
G514603794
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
5/8 in
Tool Length
12 1/2 in
Overall Length
12 1/2 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
2,800
Features
37% Lighter Than The DCS367 Reciprocating Saw (Tool Only), LED To Help Illuminate Dark Work Spaces, Tool-Free Blade
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
3.13 lb
Number of Batteries Included
2
Battery Model No.
DCBP034
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Charger Included
No
Battery Series
20V MAX* XR(R)
Handle Type
D-Handle
Tool Style
Compact
Variable Speed
Yes
Brushless Motor
Yes
Includes
(2) Blades, (2) DCBP034, Belt Hook, Tool
Blade Type
Recip Blade
Min. Strokes per Minute
0
Battery Capacity
1.7 Ah
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Maximum
2,800
Includes Case
Case Not Included
Includes Battery
Battery Included
Speed Control
Variable
Stroke Rate - Minimum
0
Battery Manufacturing Model Number
DCBP034

Description

Reciprocating Saw Kit, Cordless, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,800, Variable Speed Yes, Tool Length 12 1/2 in, Tool Weight 3.13 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Voltage 20 V DC, Battery Series 20V MAX* XR(R), Number of Batteries Included 2, Battery Capacity 1.7 Ah, Battery Model No. DCBP034, Charger Included No, Case Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.