Zoro Homepage

Reciprocating Saw 20V MAX, Cordless

  • Mfr # DCS367B

  • Zoro # G7113261


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,900
Features
Bright LED Light, Compact Design
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS367B
Zoro #
G7113261
UPC #
885911476126
Country of Origin
Mexico

Dimensions

Stroke Length
1 1/8 in
Tool Length
14 1/2 in
Length of Stroke
1-1/8"
Overall Length
14 1/2 in

Details

Item
Reciprocating Saw
Voltage
20 V DC
Max. Strokes per Minute
2,900
Features
Bright LED Light, Compact Design
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Corded/Cordless
Cordless
Battery Included / Bare Tool
Bare Tool
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Cutting Action
Straight
Corded/Banded
Cordless
Series
20V MAX
Brushless Motor
Yes
Shoe Design
Adjustable
Handle Type
Ergonomic
No Load Strokes/Minute
0 to 2900
Battery Included
No
Battery Pack Replacement
21RV46, 31AC52
Strokes per Minute
0 to 2900
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Blade Type
Recip Blade
Application
General Purpose
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Pivoting Head
Yes
Tool Style
Compact
Vibration Reduction
No
Wireless Tool Tracking
No
Min. Strokes per Minute
0
Variable Speed
Yes
Number of Batteries Included
0
Shoe Material
Magnesium
Includes Pivoting Head
Pivoting Head Included
Battery Type
Tabbed
Includes Vibration Reduction
Vibration Reduction Not Included
Stroke Rate - Minimum
0
Includes Adjustable Shoe
Shoe Adjustable
Battery Series
20V MAX*
Tool Series
20V MAX* XR(R)
Battery Platform
20V MAX*
Motor Type
Brushless
Number of Chargers Included
0
Stroke Rate - Maximum
2,900
Speed Control
Variable
Includes Battery
Tool Only
Battery Chemistry
Li-Ion

Description

Cut between studs and other tight spots with ease using the 20V MAX* XR® Brushless Compact Reciprocating Saw. Featuring a brushless motor that provides up to 2.5X longer runtime** and a variable speed trigger that delivers up to 2,900 spm. This saw delivers fast and efficient performance and offers quick blade changes for versatility in a variety of applications. This tool is compatible with all 20V MAX* batteries and chargers. Battery & Charger Sold Separately


  • • Up to 2.5x more runtime**

  • • Compact 14.5" length fits in between studs & in other tight spots

  • • Only 5 lbs. in weight (tool only)

Designed for:


  • • (1) DCS367 20V MAX* XR® Brushless Compact Reciprocating Saw

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Keyless 4-Position Blade Clamp for quick & easy blade changes & cutting versatility

  • • 1-1/8" stroke length

  • • Variable speed trigger delivers up to 2,900 SPM

  • • Bright LED light to illuminate dark work areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.