Zoro Homepage

Reciprocating Saw 20V MAX, Cordless

  • Mfr # DCS380B

  • Zoro # G7418101


original price: $168.99
17% off
new price: $139.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Includes
DCS380 Reciprocating Saw
Features
(4) Position Blade Clamp, Variable Speed Trigger
Power Source
Cordless
Tool Weight
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS380B
Zoro #
G7418101
UPC #
885911262330
Country of Origin
Mexico

Dimensions

Length of Stroke
1-1/8"
Stroke Length
1 1/8 in

Details

Item
Reciprocating Saw
Voltage
20 V DC
Includes
DCS380 Reciprocating Saw
Features
(4) Position Blade Clamp, Variable Speed Trigger
Power Source
Cordless
Tool Weight
6 lb
Cordless Tool Battery Type
Li-Ion
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Included Charger
No
Brushless Motor
No
Battery Included
No
Series
20V MAX
No Load Strokes/Minute
0 to 3000
Corded/Cordless
Cordless
Shoe Design
Adjustable
Battery Included / Bare Tool
Bare Tool
Strokes per Minute
0 to 3000
Corded/Banded
Cordless
Cutting Action
Orbital
Shoe Material
Magnesium
Variable Speed
Yes
Adjustable Shoe
Yes
Charger Included
No
Wireless Tool Tracking
No
Tool Style
Full-Size
Vibration Reduction
No
Max. Strokes per Minute
3,000
Cordless Tool Kit Contents
(1) Bare Tool
Pivoting Head
Yes
Number of Batteries Included
0
Min. Strokes per Minute
0
Stroke Type
Orbital
Speed Control
Variable
Application
General Purpose
Shop By
Hot Buys
Battery Type
Tabbed
Stroke Rate - Minimum
0
Stroke Rate - Maximum
3,000
Number of Chargers Included
0
Includes Pivoting Head
Pivoting Head Included
Battery Series
20V MAX*
Battery Platform
20V MAX*
Battery Chemistry
Li-Ion
Tool Series
20V MAX*
Includes Battery
Tool Only
Motor Type
Brushed
Includes Vibration Reduction
Vibration Reduction Not Included
Includes Adjustable Shoe
Shoe Adjustable

Description

Complete a variety of applications and make flush cuts with this 20V MAX* Reciprocating Saw Kit. Featuring a variable speed trigger that allows you to match the speed with the application this saw delivers up to 3,000 spm. The keyless lever-action 4-position blade clamp makes changing blades quick and the pivoting shoe provides leverage during cutting for long blade life. As a part of the expanding 20V MAX* system, this tool is compatible with all 20V MAX* batteries and chargers. Battery & Charger Sold Separately


  • • 4-position blade clamp allows for flush cutting and increased positional versatility with tool-free blade changes

  • • 1-1/8" stroke length delivers a fast cutting speed

  • • Variable speed trigger with 0-3000 spm provides increased blade control and fast cutting speed

Designed for:


  • • (1) DCS380 20V MAX* Reciprocating Saw

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Pivoting adjustable shoe extends blade life and allows depth-of-cut control

  • • Rubber overmolded comfort grip delivers optimal comfort and control

  • • Double oil sealed shaft resists contamination and increases durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.