3-1/2" 14 TPI Scroll Cutting Bi-Metal Reciprocating Saw Blade (5 pack) (Discontinued)
- Mfr # DW4814
- Zoro # G0848294
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW4814
Zoro #
G0848294
UPC #
028874048140
Country of Origin
United States
Dimensions
Length
3-1/2"
Height
5/16 in
Details
Shank
1/2"
Application
Contour Cuts 1/8" Metal Scroll Cutting
Teeth per Inch
14
Shop By
New Products
Description
Lasting up to 50% longer*, these Metal-Cutting Reciprocating Saw Blades feature a patented toothform that delivers fast, smooth cuts for a range of metal cutting applications. Their Bi-Metal construction is designed to extend blade life and minimize blade breaks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.