This item is Discontinued.

Dewalt 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) DW4809

8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (Discontinued)

  • Mfr # DW4809
  • Zoro # G2856786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4809
Zoro #
G2856786
UPC #
028874048096
Country of Origin
United States

Dimensions

Height
3/4 in
Length
8"

Details

Teeth per Inch
14
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Application
Thick Metal Cutting
Shank
1/2" Universal

Description

Lasting up to 50% longer*, these Metal-Cutting Reciprocating Saw Blades feature a patented toothform that delivers fast, smooth cuts for a range of metal cutting applications. Their Bi-Metal construction is designed to extend blade life and minimize blade breaks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.