Reciprocating Saw Blade, L:9, TPI:6, Straight
Mfr # DWAR956CT-1
Zoro # G706888169
product price:Â $16.95
/eaKey Features
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Height
1 in
Primary Material Application
Cast Iron, Stainless Steel, Thick Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAR956CT-1
Zoro #
G706888169
UPC #
885911644525
Country of Origin
United States
Dimensions
Length
9 in
Height
1 in
Cut Width
2 in
Blade Length
9 in
Blade Width
1 in
Overall Length
9 in
Overall Width
1 in
Cut Width - Maximum
2 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Primary Material Application
Cast Iron, Stainless Steel, Thick Metal
Materials Cut
Cast Iron, Stainless Steel
Application
General Purpose
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbide
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Nail-Embedded Wood
Description
Reciprocating Saw Blade, Primary Material Application Cast Iron, Stainless Steel, Thick Metal, Materials Cut Cast Iron, Stainless Steel, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 6, Cut Width 2 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.