Zoro Homepage

Reciprocating Saw Blade, L:12, TPI:10/14, PK5

  • Mfr # DW4839

  • Zoro # G814702715


product price: $21.89
/pk 5, $4.38/ea

Key Features

Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
General Purpose; Clean Wood; Drywall; Metal; Nail-Embedded Wood; Plaster; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4839
Zoro #
G814702715
UPC #
885911630894
Country of Origin
United States

Dimensions

Length
12 in
Overall Length
12 in
Overall Width
3/4 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
General Purpose; Clean Wood; Drywall; Metal; Nail-Embedded Wood; Plaster; Plastic
Cutting Edge Style
Rigid for Straight Cuts
Product Type
Reciprocating Saw Blade
For Workpiece Material
Clean Wood, Drywall, Metal, Nail-Embedded Wood, Plaster, Plastic
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Teeth per Inch 10/14, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.