Zoro Homepage

Reciprocating Saw Blade, L:12", TPI:14, PK5

  • Mfr # DWAR12114

  • Zoro # G114702644


product price: $26.75
/pk 5, $5.35/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
Demolition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAR12114
Zoro #
G114702644
UPC #
885911590563
Country of Origin
United States

Dimensions

Length
12 in
Overall Thickness
1 in
Overall Length
12 in
Overall Width
1 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
Demolition
For Workpiece Material
Metal
Compatible Product Type
Reciprocating Saw
Product Type
Reciprocating Saw Blade

Description

Reciprocating Saw Blade, Teeth per Inch 14, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.