Zoro Homepage

Reciprocating Saw Blade, L:12, TPI:18, PK5

  • Mfr # DW4822

  • Zoro # G214702667


product price: $22.89
/pk 5, $4.58/ea

Key Features

Teeth per Inch
18
Length
12 in
Material
Metal
Tip Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4822
Zoro #
G214702667
UPC #
885911630887
Country of Origin
United States

Dimensions

Length
12 in
Overall Length
12 in
Overall Thickness
0.75 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
General Purpose
Cutting Edge Style
Rigid for Straight Cuts
Product Type
Reciprocating Saw Blade
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Teeth per Inch 18, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.