Zoro Homepage

Reciprocating Saw Blade, L:12", TPI:6, PK100

  • Mfr # DW4804B

  • Zoro # G714702662


product price: $376.99
/pk 100, $3.77/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose; Clean Wood; Drywall; Nail-Embedded Wood; Plaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4804B
Zoro #
G714702662
UPC #
028874348042
Country of Origin
United States

Dimensions

Length
12 in
Overall Length
12 in
Overall Width
3/4 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose; Clean Wood; Drywall; Nail-Embedded Wood; Plaster
Cutting Edge Style
Rigid for Straight Cuts
For Workpiece Material
Clean Wood, Drywall, Nail-Embedded Wood, Plaster
Product Type
Reciprocating Saw Blade
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Teeth per Inch 6, Tip Material Bi-Metal, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.