
Reciprocating Saw Blade, L:12, TPI:6, PK5, Tapered
Mfr # DWAR106
Zoro # G314702666
product price: $30.45
/pk 5, $6.09/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
Demolition
Cutting Edge Style
Rigid for Straight Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAR106
Zoro #
G314702666
UPC #
885911590655
Country of Origin
United States
Dimensions
Length
12 in
Overall Length
12 in
Overall Width
1 in
Overall Thickness
0.06 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
Demolition
Cutting Edge Style
Rigid for Straight Cuts
Product Type
Reciprocating Saw Blade
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Teeth per Inch 6, Tip Material Bi-Metal, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.