
Reciprocating Saw Blade, L:6, 9, TPI:14, 18, 6
Mfr # DWAR8SETCS
Zoro # G514702695
product price: $28.29
/eaKey Features
Teeth per Inch
14, 18, 6
Length
6 in, 9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight, Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAR8SETCS
Zoro #
G514702695
UPC #
885911590518
Country of Origin
United States
Dimensions
Length
6 in, 9 in
Overall Length
6 in, 9 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade Set
Teeth per Inch
14, 18, 6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight, Tapered
Cutting Edge Style
Rigid for Straight Cuts
Application
Demolition; Clean Wood; Drywall; Metal; Nail-Embedded Wood; Plaster; Plastic
For Workpiece Material
Clean Wood, Drywall, Metal, Nail-Embedded Wood, Plaster, Plastic
Compatible Product Type
Reciprocating Saw
Product Type
Reciprocating Saw Blade Kit
Description
Reciprocating Saw Blade, Teeth per Inch 14, 18, 6, Tip Material Bi-Metal, Back Style Straight, Tapered, Cutting Edge Style Rigid for Straight Cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.