Zoro Homepage

Reciprocating Saw Blade, L:6", TPI:18, PK25

  • Mfr # DW4811B25

  • Zoro # G614702694


product price: $50.35
/pk 25, $2.01/ea

Key Features

Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4811B25
Zoro #
G614702694
UPC #
028874348110
Country of Origin
United States

Dimensions

Length
6 in
Overall Width
3/4 in
Overall Length
6 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
General Purpose
Cutting Edge Style
Rigid for Straight Cuts
Compatible Product Type
Reciprocating Saw
Product Type
Reciprocating Blade
For Workpiece Material
Metal

Description

Reciprocating Saw Blade, Teeth per Inch 18, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.