
Reciprocating Saw Blade, L:6, TPI:8, Straight
Mfr # DWAR6108CT-1
Zoro # G706888206
product price: $17.89
/eaKey Features
Teeth per Inch
8
Length
6 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAR6108CT-1
Zoro #
G706888206
UPC #
885911644648
Country of Origin
United States
Dimensions
Length
6 in
Blade Width
1 in
Cut Width
0.109 in
Blade Length
6 in
Height
2 in
Cut Width - Maximum
0.11 in
Overall Width
2 in
Overall Length
6 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
General Purpose
Primary Material Application
Nail-Embedded Wood
For Use With Saw Type
Reciprocating Saws
Materials Cut
Nail-Embedded Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbide
For Workpiece Material
Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw
Description
The DEWALT ELITE SERIESTM Metal Cutting Carbide Tipped Reciprocating Saw Blades last up to 25% longer vs Diablo®* and feature precision welded carbides along the cutting edge to withstand cutting hard materials like cast iron & stainless steel. Carbide tipped teeth are ground to efficiently cut through thick metals. The tall blade profile is designed to provide straight cuts in heavy metal cutting applications. Product available soon.
- • Up to 25% Longer Life Vs Diablo®* - Precision welded carbides along the cutting edge withstand cutting hard materials like cast iron & stainless steel
- • Straight Cuts - Tall blade profile is designed to provide straight cuts in heavy metal cutting applications
- • Fast Cutting - Carbide tipped teeth are precision ground to efficiently cut through hard materials such as thick metals, stainless steel, and cast iron
- • Up to 25% Longer Life Vs Diablo®* - Precision welded carbides along the cutting edge withstand cutting hard materials like cast iron & stainless steel
- • Straight Cuts - Tall blade profile is designed to provide straight cuts in heavy metal cutting applications
- • Fast Cutting - Carbide tipped teeth are precision ground to efficiently cut through hard materials such as thick metals, stainless steel, and cast iron
Designed for:
- • *Vs. DIABLO® DS0608CF carbide tip blade cutting 2.375 in. OD X .109 in. Wall 304 Stainless Steel pipe. DIABLO® is a registered trademark of Freud America, Inc., which has not endorsed, approved, or sponsored this comparison.
Additional Features:
- • Made in the USA with global materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.