Reciprocating Saw Blade, L:8, TPI:10, PK25
Mfr # DWAR1810B25
Zoro # G114702637
product price: $75.89
/pk 25, $3.04/ea
Free Shipping & Returns
Key Features
Length
8 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAR1810B25
Zoro #
G114702637
UPC #
885911630870
Country of Origin
United States
Dimensions
Length
8 in
Overall Length
8 in
Overall Thickness
0.05 in
Overall Width
3/4 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
General Purpose
Product Type
Reciprocating Saw Blade
For Workpiece Material
Clean Wood, Drywall, Metal, Nail-Embedded Wood, Plaster, Plastic
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Teeth per Inch 10, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.