
Reciprocating Saw Blade, L:8, TPI:10, PK5, Straight
Mfr # DWAR1810
Zoro # G814702654
product price: $19.89
/pk 5, $3.98/eaKey Features
Length
8 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAR1810
Zoro #
G814702654
UPC #
885911630863
Country of Origin
United States
Dimensions
Length
8 in
Overall Length
8 in
Overall Width
3/4 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
General Purpose; Clean Wood; Drywall; Metal; Nail-Embedded Wood; Plaster; Plastic
For Workpiece Material
Clean Wood, Drywall, Metal, Nail-Embedded Wood, Plaster, Plastic
Compatible Product Type
Reciprocating Saw
Product Type
Reciprocating Saw Blade
Description
Reciprocating Saw Blade, Teeth per Inch 10, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.