
Reciprocating Saw Blade, L:9, TPI:18, PK5, Straight
Mfr # DWAR9118
Zoro # G414702658
product price: $23.45
/pk 5, $4.69/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Demolition
Cutting Edge Style
Rigid for Straight Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAR9118
Zoro #
G414702658
UPC #
885911590723
Country of Origin
United States
Dimensions
Length
9 in
Overall Thickness
1 in
Overall Length
9 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Demolition
Cutting Edge Style
Rigid for Straight Cuts
Product Type
Reciprocating Saw Blade
For Workpiece Material
Metal
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Teeth per Inch 18, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.