
Reciprocating Saw Blade, L:9, TPI:6, PK100, Tapered
Mfr # DW4803B
Zoro # G415380022
product price: $332.99
/pk 100, $3.33/ea
Free Shipping & Returns
Key Features
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Cutting Edge Style
Rigid for Straight Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW4803B
Zoro #
G415380022
UPC #
028874148031
Country of Origin
United States
Dimensions
Length
9 in
Overall Width
3/4 in
Overall Length
9 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Cutting Edge Style
Rigid for Straight Cuts
Application
General Purpose; Clean Wood; Drywall; Nail-Embedded Wood; Plaster
Compatible Product Type
Reciprocating Saw
Product Type
Reciprocating Saw Blade
For Workpiece Material
Clean Wood, Drywall, Nail-Embedded Wood, Plaster
Description
Reciprocating Saw Blade, Teeth per Inch 6, Tip Material Bi-Metal, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.