Reciprocating Saw Blade, L:9, TPI:6, PK25, Tapered
Mfr # DWAR966B25
Zoro # G614702670
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
Key Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Cutting Edge Style
Rigid for Straight Cuts
Application
Demolition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAR966B25
Zoro #
G614702670
UPC #
885911590686
Country of Origin
United States
Dimensions
Length
9 in
Overall Length
9 in
Overall Thickness
0.06 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Cutting Edge Style
Rigid for Straight Cuts
Application
Demolition
Product Type
Reciprocating Saw Blade
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Teeth per Inch 6, Tip Material Bi-Metal, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.