Zoro Homepage

Reciprocating Saw Blade, L:9", TPI:8, PK3, Straight

  • Mfr # DWAR9108CT-3

  • Zoro # G806888199


product price: $53.45
/pk 3, $17.82/ea

Key Features

Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Materials Cut
Nail-Embedded Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAR9108CT-3
Zoro #
G806888199
UPC #
885911644679
Country of Origin
United States

Dimensions

Length
9 in
Blade Length
9 in
Cut Width
0.109 in
Blade Width
1 in
Height
1 in
Overall Width
1 in
Cut Width - Maximum
0.11 in
Overall Length
9 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Materials Cut
Nail-Embedded Wood
For Use With Saw Type
Reciprocating Saws
Primary Material Application
Nail-Embedded Wood
Application
General Purpose, Nail-Embedded Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbide
For Workpiece Material
Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 8, Cut Width 0.109 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.