This item is Discontinued.

Dewalt 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) DW4813

6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (Discontinued)

  • Mfr # DW4813
  • Zoro # G0826892
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4813
Zoro #
G0826892
UPC #
028874048133
Country of Origin
United States

Dimensions

Height
3/4 in
Length
6"

Details

Shank
1/2" Universal
Teeth per Inch
24
Application
Thin Metal Cutting
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Includes
Storage Case

Description

Reciprocating Saw Blade, Teeth per Inch 24, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.