This item is Discontinued.

Dewalt 9" 10TPI 2X Recip Blade 100pk DWA4179B

9" 10TPI 2X Recip Blade 100pk (Discontinued)

  • Mfr # DWA4179B
  • Zoro # G7961773
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA4179B
Zoro #
G7961773
UPC #
885911330084
Country of Origin
United States

Dimensions

Length
9"
Height
1"

Details

Shank
1/2"
Application
General Purpose Cutting
Teeth per Inch
10

Description

Reciprocating Saw Blade, Teeth per Inch 10, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.