
Reciprocating Saw, Cordless, Compact, 20VDC
Mfr # DCS369B/DWAR8SETCS
Zoro # G815854727
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V DC
Stroke Length
5/8 in
Features
Power Source
Cordless
Stroke Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS369B/DWAR8SETCS
Zoro #
G815854727
UPC #
-
Country of Origin
Multiple
Dimensions
Stroke Length
5/8 in
Overall Length
12 1/2 in
Details
Item
Reciprocating Saw
Voltage
20 V DC
Features
Power Source
Cordless
Stroke Type
Straight
Tool Weight
3.1 lb
Includes
(2) Blades, Belt Hook
7 Combo Product Type
6pc Recip Blade Set
Battery Chemistry
Li-Ion
Motor Type
Brushless
Tool Series
20V MAX* ATOMIC(TM)
Product Type
Reciprocating Saw
7 Combo Manufacturing Model Number
DWAR8SETCS
Stroke Rate - Minimum
0
Battery Type
Pouch
Stroke Rate - Maximum
2,800
Number of Chargers Included
0
Battery Platform
20V MAX*
Number of Batteries Included
0
Includes Battery
Tool Only
Description
Reciprocating Saw Kit, Cordless, Tool Style Compact, Stroke Length 5/8 in, Stroke Type Straight, Tool Weight 3.13 lb, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 0, Battery Capacity Not Applicable, Includes (6) Blades, Belt Hook, Features LED to Help Illuminate Dark Work Spaces, Tool Free Blade Release Allows for Quick and Easy Blade Changes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.