Zoro Homepage

Reciprocating Saw Kit, Cordless, Compact

  • Mfr # DCS312B / DCB126

  • Zoro # G3997433


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
2,800
Features
LED, Tool-Free Blade Release, Variable-Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS312B / DCB126
Zoro #
G3997433
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
5/8 in
Tool Length
12 1/8 in
Overall Length
12 1/8 in

Details

Item
Reciprocating Saw Kit
Voltage
12 V DC
Max. Strokes per Minute
2,800
Features
LED, Tool-Free Blade Release, Variable-Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
3 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Shoe Material
Steel
Variable Speed
Yes
Pivoting Head
No
Tool Style
Compact
Number of Batteries Included
1
Battery Model No.
Mfr. No. DCB126
Application
General Purpose
Charger Included
No
Wireless Tool Tracking
No
Blade Clamp Type
Twist Lock
Vibration Reduction
No
Handle Type
Comfort Grip
Min. Strokes per Minute
0
Case Included
No
Includes
(2) Blades
Standards
UL Listed
Series
XTREME(TM)
Battery Capacity
(1) 2.0 Ah
Battery Series
12V MAX*
Blade Shank Type
Universal
Brushless Motor
Yes
Includes Case
Case Not Included
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Maximum
2,800
Speed Control
Variable
Motor Type
Brushless
Stroke Rate - Minimum
0
Includes Pivoting Head
Pivoting Head Not Included
Includes Battery
Battery Included
Battery Manufacturing Model Number
DCB126
Includes Vibration Reduction
Vibration Reduction Not Included

Description

Reciprocating Saw Kit, Cordless, Series XTREME(TM), Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Steel, Blade Clamp Type Twist Lock, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,800, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 12 1/8 in, Tool Weight 3 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.