
ReciproSawBlade, L:6", 9", TPI:14, 18, 6
Mfr # DWAR6SETCS
Zoro # G714702709
product price: $24.45
/eaKey Features
Teeth per Inch
14, 18, 6
Length
7.3 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight, Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAR6SETCS
Zoro #
G714702709
UPC #
885911590501
Country of Origin
United States
Dimensions
Length
7.3 in
Overall Length
6 in, 9 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade Set
Teeth per Inch
14, 18, 6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight, Tapered
Cutting Edge Style
Rigid for Straight Cuts
Application
Demolition
Product Type
Reciprocating Blade Kit
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Clean Wood, Drywall, Metal, Nail-Embedded Wood, Plaster, Plastic
Description
Reciprocating Saw Blade, Teeth per Inch 14, 18, 6, Tip Material Bi-Metal, Back Style Straight, Tapered, Cutting Edge Style Rigid for Straight Cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.