Zoro Homepage

Red Lumber Crayon, 2 PK

  • Mfr # DWHT72720

  • Zoro # G7638897


product price: $8.19
/pk 2, $4.10/ea

Key Features

Ink Color
Red
Tip Size
1/2 in
Marking Tool Surface Material
Wood
Tip Style
Round
Marking Tool Color Family
Reds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT72720
Zoro #
G7638897
UPC #
076174727203
Country of Origin
China

Dimensions

Tip Size
1/2 in
Marking Tool Tip Size Group
Large

Details

Item
Lumber Crayon
Color
Red
Ink Color
Red
Marking Tool Surface Material
Wood
Tip Style
Round
Marking Tool Color Family
Reds
Dry Time
Immediate
Marking Tool Product Group
Lumber Crayons
Marking Tool Tip Shape
Hex
Min. Temp.
0 Degrees F
Temp. Range
0 Degrees to 100 Degrees F
Marking Tool Base Material
Clay
Max. Temp.
100 Degrees F
Pigment Material
Clay
Pigment Color
Red
Casing Material
Wood Holder
Marking Tip Shape
Hex
Specialty Environment or Surface Conditions
General Purpose
Glow-in-the-Dark
No
Product Type
Lumber Crayon
Minimum Application Temperature
0 Degrees F
Product Shape
Hexagonal Cylinder
Maximum Application Temperature
100 Degrees F

Description

DEWALT® Red lumber crayons are ideal for marking lumber in temperatures up to 100 degrees fahrenheit.


  • • Marks on various surfaces and materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.