Zoro Homepage

Reinforced USB Cable, Black; Yellow, 6ft L

  • Mfr # 131 1325 DW2

  • Zoro # G207967462


product price: $22.35
/ea

Key Features

End 1 Connection Type
Lightning
End 2 Connection Type
Type A
Connector Type
Lightning
Overall Length
6 ft
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 1325 DW2
Zoro #
G207967462
UPC #
826341042840
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
Reinforced USB Cable
End 1 Connection Type
Lightning
End 2 Connection Type
Type A
Connector Type
Lightning
Color
Black, Yellow
Jacket Material
Nylon
Product Type
Reinforced USB Cable
Features
Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear
Standards
CE, FCC, RoHS
USB Specification
2.0
For Use With
Lightning Port
Data Transfer Speed
480 MBps
End 1 Number of Connections
1

Description

Reinforced USB Cable, USB Specification 2.0, 6 ft, Color Black, Yellow, Connector Type Lightning, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear, For Use With Lightning Port, CE, FCC, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.