Reinforced USB Cable, Black/Yellow, 48in L
Mfr # 131 1359 DW2
Zoro # G107967463
product price: $17.89
/eaKey Features
End 1 Connection Type
Lightning
Connector Type
Lightning
End 2 Connection Type
Type A
Overall Length
48 in
Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131 1359 DW2
Zoro #
G107967463
UPC #
826341042871
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
4 ft
Overall Length
48 in
Details
Item
Reinforced USB Cable
End 1 Connection Type
Lightning
Connector Type
Lightning
End 2 Connection Type
Type A
Color
Black, Yellow
Jacket Material
Nylon
USB Specification
2.0
Product Type
Reinforced USB Cable
Standards
CE, FCC, RoHS
For Use With
Lightning Port
Features
Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear
Data Transfer Speed
480 MBps
End 1 Number of Connections
1
End 2 Number of Connections
1
Description
Reinforced USB Cable, USB Specification 2.0, 4 ft, Color Black, Yellow, Connector Type Lightning, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear, For Use With Lightning Port, CE, FCC, RoHS Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.