Zoro Homepage

Reinforced USB Cable, Black/Yellow, 48in L

  • Mfr # 131 1361 DW2

  • Zoro # G807967466


product price: $12.49
/ea

Key Features

End 1 Connection Type
Type A
Connector Type
USB-C to USB
End 2 Connection Type
Type C
Overall Length
48 in
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 1361 DW2
Zoro #
G807967466
UPC #
826341042956
Country of Origin
Viet Nam

Dimensions

Cable Length
4 ft
Overall Length
48 in

Details

Item
Reinforced USB Cable
End 1 Connection Type
Type A
Connector Type
USB-C to USB
End 2 Connection Type
Type C
Color
Black, Yellow
Standards
CE, FCC, RoHS
USB Specification
2.0
Product Type
Reinforced USB Cable
Features
Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear
For Use With
USB-C to USB Port
Data Transfer Speed
480 MBps
End 2 Number of Connections
1
End 1 Number of Connections
1

Description

Reinforced USB Cable, USB Specification 2.0, 4 ft, Color Black, Yellow, Connector Type USB-C to USB, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear, For Use With USB-C to USB Port, CE, FCC, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.