Zoro Homepage

Reinforced USB Cable, Black/Yellow, 48in L

  • Mfr # 131 1362 DW2

  • Zoro # G007967471


product price: $13.39
/ea

Key Features

Cable Length
4 ft
End 1 Connection Type
Type C
Connector Type
USB-C
End 2 Connection Type
Type C
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 1362 DW2
Zoro #
G007967471
UPC #
826341042994
Country of Origin
Viet Nam

Dimensions

Cable Length
4 ft
Overall Length
48 in

Details

Item
Reinforced USB Cable
End 1 Connection Type
Type C
Connector Type
USB-C
End 2 Connection Type
Type C
Color
Black, Yellow
Jacket Material
Nylon
For Use With
USB-C Port
Standards
CE, FCC, RoHS
Product Type
Reinforced USB Cable
Features
Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear
USB Specification
2.0
Data Transfer Speed
480 MBps
End 1 Number of Connections
1
End 2 Number of Connections
1

Description

Reinforced USB Cable, USB Specification 2.0, 4 ft, Color Black, Yellow, Connector Type USB-C, Reinforced with Kevlar(R) Fiber, Stand upto the Tough Conditions on the Jobsite, The Unified, Single Piece Strain Relief Helps Reduce Stress on the Cable from Repeated Bending and Flexing, withstand Everyday Wear and Tear, For Use With USB-C Port, CE, FCC, RoHS Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.