Remote Control, Plastic, Black, Yellow
Mfr # DCLEARCRC1
Zoro # G116456781
product price: $60.15
/eaKey Features
Overall Height
1 3/8 in
Number of Pieces
1
Compatible Manufacturer Part Number
DCLE34035
Compatible with Manufacturer Model Number
DCLE34035
Includes
Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCLEARCRC1
Zoro #
G116456781
UPC #
0885911947114
Country of Origin
Viet Nam
Dimensions
Overall Height
1 3/8 in
Overall Width
2 11/16 in
Overall Length
6 3/16 in
Details
Number of Pieces
1
Compatible Manufacturer Part Number
DCLE34035
Item
Remote Control
Compatible with Manufacturer Model Number
DCLE34035
Includes
Batteries
Accessory Type
Remote Control
Features
Remote Control Adjustments with Range up to 330 ft, Sleep Mode Automatically Activates After 60 seconds of Non-Use
Compatible with Mfr. Model No.
DCLE34035
Color
Black, Yellow
Compatible Pump Manufacturer Part Number
DCLE34035
Material
Plastic
Compatible with Manufacturer Model No.
DCLE34035
For Use with Mfr Model Number
DCLE34035
Compatible Manufacturer Model Number
DCLE34035
Compatible with Level Type
Box Levels
Compatible Mfr. Model Number
DCLE34035
Description
Remote Control, Overall Length 6 3/16 in, Accessory Type Remote Control, Overall Height 1 3/8 in, Overall Width 2 11/16 in, Compatible with Grainger Part Number 834CW0, Compatible with Level Type Box Levels, Material Plastic, Color Black, Yellow, Compatible with Manufacturer Model Number DCLE34035, Features Remote Control Adjustments with Range up to 330 ft, Sleep Mode Automatically Activates After 60 seconds of Non-Use, Includes Batteries, Number of Pieces 1, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.