Zoro Homepage

Remote Speaker Microphone

  • Mfr # DXFRSRM1

  • Zoro # G215921050


product price: $49.89
/ea

Key Features

Compatible Radio Type
Handheld
Earpiece Jack Size
2.5 mm
Length
2 in
Keypad Included
No
Compatible Radio Brand
DEWALT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXFRSRM1
Zoro #
G215921050
UPC #
850035515754
Country of Origin
Viet Nam

Dimensions

Earpiece Jack Size
2.5 mm
Length
2 in
Width
3 in
Height
4 in
Overall Width
3 in
Overall Height
4 in
Overall Length
2 in

Details

Compatible Radio Type
Handheld
Keypad Included
No
Compatible Radio Brand
DEWALT(R)
Features
Omni-Directional Acoustics
Compatible Radio Manufacturer Model Number
DXFRS300, DXFRS800
Includes
360 Degrees Swivel Clip, Coil Cord
Material
Plastic
Compatible Radio Series
FRS
Product Type
Speaker Microphone
Item
Remote Speaker Microphone
Color
Black, Yellow
Push To Talk
Yes
Radio Connector Type
2-Pin

Description

Remote Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand DEWALT(R), Compatible Radio Series FRS, Compatible Radio Manufacturer Model Number DXFRS300, DXFRS800, Compatible Radio Grainger Model Number 55GZ35, 55GZ36, 807RW6, 807RW7, 807RW8, 807RW9, 807RX0, 807RX1, 807RX2, 807RX3, Earpiece Jack Size 2.5 mm, Radio Connector Type 2-Pin, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.