Replacement Bar, For use withDCCS670
- Mfr # DWZCSB16
- Zoro # G409615703
product price:Â
$
29.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Chainsaw Manufacturer
Dewalt
Sharpening Stone Included
No Sharpening Stone Included
Pitch
3/8 in
Gauge
0.05 in
Bar Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWZCSB16
- Zoro #
- G409615703
- UPC #
- 885911691741
- Country of Origin
- China
Dimensions
- Bar Length
- 16 in
Details
- Item
- Replacement Bar
- Compatible Chainsaw Manufacturer
- Dewalt
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Gauge
- 0.05 in
- Compatible Product Type
- DCCS670
Description
The DEWALT DWZCSB16 Replacement Bar is a 16-inch chainsaw guide bar designed for use with the DEWALT DCCS670 cordless chainsaw. Made from a single piece of steel, this replacement bar is designed for use as a replacement guide bar; see manufacturer specifications for operational details.
Key Features of the DEWALT DWZCSB16 Replacement Bar:
- Compatible Bar Length: Compatible with 16-inch chainsaws; fits DEWALT DCCS670 model.
- Construction: Made from a single piece of steel.
- Sprocket Nose Design: Sprocket nose design guides the chain around the tip.
- Chain Compatibility: Suitable for use with 3/8 in. pitch, 0.05 in. gauge low profile chains; also compatible with DEWALT replacement chain DWO1DT616T.
- No Sharpening Stone Included: This item does not include a sharpening stone as part of its package contents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.