Gauge Saw Chain and Guide Bar Set
- Mfr # 49-16-2849
- Zoro # G623516756
product price:Â
$
58.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
10 in
Number of Links
40
Pitch
3/8 in
Compatible Chainsaw Manufacturer
Milwaukee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2849
- Zoro #
- G623516756
- UPC #
- 045242561766
- Country of Origin
- China
- Item
- Chain and Bar Set
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 40
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
- Milwaukee
- Product Type
- Saw Chain and Guide Bar Set
- Gauge
- 0.043 in
Dimensions
- Bar Length Included
- 10 in
- File Size
- 11/64 in
- Compatible Bar Length
- 10 in
Description
Chain and Bar Set, Product Type Saw Chain and Guide Bar Set, Compatible Bar Length 10 in, Pitch 3/8 in, Gauge 0.043 in, Number of Links 40, File Size 11/64 in, Bar Length Included 10 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.