
Replacement Bar, For use withDCCS620
Mfr # DWZCSB12
Zoro # G509615719
product price: $28.97
/eaKey Features
For Use With
DCCS620
Compatible Chainsaw Manufacturer
Dewalt
Pitch
3/8 in
Gauge
0.05 in
Sharpening Stone Included
No Sharpening Stone Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWZCSB12
Zoro #
G509615719
UPC #
885911691734
Country of Origin
China
Dimensions
Compatible Bar Length
12 in
Details
Item
Replacement Bar
For Use With
DCCS620
Compatible Chainsaw Manufacturer
Dewalt
Pitch
3/8 in
Gauge
0.05 in
Sharpening Stone Included
No Sharpening Stone Included
Product Type
Chainsaw Guide Bar
Description
The durable and water-resistant 12 in. Chainsaw Bar is designed to fit 12 in. chains on our Cordless 20V MAX* Chainsaw (DCCS620). This bar is designed to cut smooth and fast with minimum kickback.
- • Constructed from a single piece of steel for durability**
- • Sprocket teeth carry the chain around the tip quickly with little friction or reduction in cutting speed**
- • Compatible with DEWALT 12 in. Replacement Chain - DWO1DT612
Designed for:
- • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
Additional Features:
- • Compatible with other 12 in. replacement chains - gauge: 0.043 in., Pitch: 3/8 in. low profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.