Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blades, Mulching, 21 in L, 2-1/4"W

  • Mfr # DWO1DT233

  • Zoro # G609615787


product price: $29.97
/ea

Key Features

Blade Type
Mulching
Length
21 in
Center Hole Diameter
Proprietary Size
Width
2 in
For Use With
Lawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWO1DT233
Zoro #
G609615787
UPC #
885911748636
Country of Origin
United States

Dimensions

Length
21 in
Center Hole Diameter
Proprietary Size
Width
2 in
Thickness
1 in

Details

Blade Type
Mulching
For Use With
Lawn
Item
Lawn Mower Blade
Compatible Mower
DEWALT Cordless Mowers

Description

Tackle routine yard work in a variety of conditions with the flexibility of the DEWALT 21 in. mulching blade. Besides mulching, this versatile 21 in. mulching blade is designed for both bagging and side-discharging functions. Return essential nutrients back to your grass as you mow or collect excess grass clippings from your yard with this 3-in-1 blade to promote a heathier, clean-cut lawn.


  • • Specialized Compatibility - Original equipment part for blades starting with 742-05642 and 742P05642— contents include one blade with S-shape center hole pattern

  • • Factory tested and approved to provide the perfect fit, strength, durability and performance

  • • Rapidly Achieve A Professional-Looking Yard - Sharp-edged blades efficiently mow through grass, saving you time and energy

Designed for:


  • • (1) Blade with S-shape center hole pattern

Additional Features:


  • • Promotes A Healthier Lawn - Blade naturally fertilizes your yard by cutting and automatically redistributing grass clippings into your soil as you cut

  • • Low Maintainence Lawncare - Mulching blade saves time by eliminating the need to rake, bag, and haul trimmings away

  • • Quick Installation And Removal - Refer to operator's manual for detailed installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.