Zoro Homepage

Replacement Blades, Pruner, 1-1/2"L

  • Mfr # DWZPRB300

  • Zoro # G709769175


product price: $28.97
/ea

Key Features

Blade Type
Pruner
Length
1 1/2 in
For Use With
DCPR320 20V MAX 1-1/2 in Cordless Pruner
Material
steel
Compatible Mower
Cordless Pruner, DCPR320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWZPRB300
Zoro #
G709769175
UPC #
885911811255
Country of Origin
China

Dimensions

Length
1 1/2 in

Details

Blade Type
Pruner
For Use With
DCPR320 20V MAX 1-1/2 in Cordless Pruner
Material
steel
Item
Pruner Blade
Compatible Mower
Cordless Pruner, DCPR320

Description

The DEWALT DWZPRB300 Replacement Pruner Blade is compatible with the DCPR320 20V MAX 1-1/2 in. Cordless Pruner. This steel blade features a non-stick coating.


Key Features of the DEWALT DWZPRB300 Replacement Pruner Blade:

  • Blade Type:

  • Compatible Equipment: For use with the DCPR320 20V MAX 1-1/2 in. Cordless Pruner.

  • Material: Made of steel

  • Non-Stick Coating: Non-stick coating reduces friction during operation

  • Cut Capacity: Provides up to a 1-1/2 in. cut capacity when used with specified equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.