Zoro Homepage

Replacement Cutting Wheel, 3.875 in L

  • Mfr # DWACPR10

  • Zoro # G013324077


product price: $29.99
/ea

Key Features

Application
Cutting
For Use With
Impact Driver
Overall Length
3 7/8 in
Accessory Type
Impact Connect Replacement Cutting Wheel
Compatible Brand
DEWALT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWACPR10
Zoro #
G013324077
UPC #
885911831338
Country of Origin
China

Dimensions

Overall Length
3 7/8 in
Overall Height
3 7/8 in
Overall Diameter
1 3/4 in
Overall Width
3 11/16 in

Details

Item
Replacement Cutting Wheel
Application
Cutting
For Use With
Impact Driver
Accessory Type
Impact Connect Replacement Cutting Wheel
Compatible Brand
DEWALT
Tool Series
IMPACT CONNECT
Compatible Manufacturer Model Number
801AC1
Compatible Product Type
Impact Driver
Product Type
Impact Connect Replacement Cutting Wheel

Description

Replacement Cutting Wheel, Accessory Type Impact Connect Replacement Cutting Wheel, For Use With Impact Driver, Impact Rated Not Applicable, Overall Length 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.