Zoro Homepage

Replacement Hole Saw Pilot Bits

  • Mfr # DAH9414PB

  • Zoro # G7781843


product price: $6.69
/ea

Key Features

Overall Length
5-13/16 in
Material
Hardened Steel
Shank Shape
Hex
For Use With
Hole Saw
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH9414PB
Zoro #
G7781843
UPC #
885911653077
Country of Origin
Brazil

Dimensions

Overall Length
5-13/16 in
Shank Size
1/4 in
For Hole Saw Diameter - Imperial
1/4 in
Overall Diameter
1/4 in

Details

Item
Pilot Drill Bit
Material
Hardened Steel
Shank Shape
Hex
For Use With
Hole Saw
Compatible Manufacturer Model Number
DAH9141PBM
For Workpiece Material
Steel
Compatible Product Type
Hole Saw
Primary Material Application
Steel

Description

These Hole Saw Pilot Drill Bits feature a 135° split-point design to easily penetrate steel and minimize walking. Hardened high-speed steel construction provides durability for commercial applications.


  • • Smooth Drilling - 135° split-point pilot bit easily penetrates steel and minimizes walking

  • • Durable Construction - Hardened steel for commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.