Replacement Hose for DEWALT Dust Extractors
Mfr # DWV9315
Zoro # G7422441
product price: $56.85
/eaKey Features
Hose Dia.
1 1/4 in
Color
Black
Material
Plastic
Fits Vacuum Brand
Dewalt
For Vacuum Type
Shop Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWV9315
Zoro #
G7422441
UPC #
885911302913
Country of Origin
China
Dimensions
Hose Dia.
1 1/4 in
Hose Length
15 ft
Details
Color
Black
Material
Plastic
Fits Vacuum Brand
Dewalt
For Vacuum Type
Shop Vacuum
Includes
AirLock Adapter
For Use With
Dust Extraction with Tools Or Shrouds In Concrete, Drywall, Or Woodworking Applications
Item
Crush-Resistant Vacuum Hose
Fits Vacuum Models
DWV010, DWV012
Hose Product Grouping
Crush-Resistant Vacuum Hose
Description
The DEWALT DWV9315 Replacement Hose is a vacuum hose with a crush-resistant design compatible for use with DEWALT dust extractors. This 15-foot hose is compatible for connection to power tools or shrouds used in dust extraction applications involving concrete, drywall, or woodworking.
Key Features of the DEWALT DWV9315 Replacement Hose:
- Hose Product Grouping: Vacuum hose with a crush-resistant design intended to support airflow and durability under typical usage conditions.
- Fits Vacuum Brand/Models: Compatible with Dewalt shop vacuums, including models DWV010 and DWV012.
- Hose Length/Diameter: Measures 15 feet long with a 1-1/4 inch diameter; compatible with various attachments.
- Includes AirLock Adapter: Includes an AirLock connector that attaches to select power tools or shrouds as specified by the manufacturer.
- Material: Made from plastic material; weight and flexibility are consistent with product specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.