
Replacement Jaw, For Rivet Tool, DEWALT
Mfr # DCFA4031
Zoro # G516045912
product price: $47.49
/eaKey Features
Blind Rivet Dia. - Stainless Steel
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Dia. - Steel
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Dia. - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Product Type
Replacement Jaw
Compatible Product Type
Rivet Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCFA4031
Zoro #
G516045912
UPC #
885911957847
Country of Origin
China
Dimensions
Blind Rivet Dia. - Stainless Steel
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Dia. - Steel
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Dia. - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Details
Item
Replacement Jaw
Product Type
Replacement Jaw
Compatible Product Type
Rivet Tool
Compatible Manufacturer Model Number
DCF403B, DCF403D1
Number of Pieces
1
Compatible Brand
DEWALT
Description
Replacement Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.